UpperShelf, 12"D, Steel, Gry, 72"W

  • Mfr # DNAMS1272
  • Zoro # G8438412
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

For Use With
DN72
Includes
Ratchet Handles
Finish
Powder Coated
Color
Gray
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DNAMS1272
Zoro #
G8438412
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
72 in
Depth
12 in
Overall Fixed Height
2 in
Overall Depth
12 in
For Work Station Width
72 in
Overall Width
72 in
Back Stop Height
12 in
For Top Depth
30 in
For Top Width
72 in
Compatible Workstation Width
72 in

Details

For Use With
DN72
Item
Upper Shelf
Includes
Ratchet Handles
Finish
Powder Coated
Color
Gray
Material
Steel
Assembly
Unassembled
Shelf Type
Upper Shelf
Compatible with Series
DN
Mount Type
Bracket
Top Material
Steel
Includes Mounting Hardware
Yes
Metal Material Gauge
14 ga
Compatible with Manufacturer Part Number
DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
Adjustability
Adjustable Height
Overall Load Capacity
125 lb
Frame Material Finish
Powder Coated
Number of Knockouts
0
Frame Material
Steel
Number of Outlets
0
Weight
40 lb
Product Type
Shelf
Compatible Manufacturer Part Number
DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
Compatible Brand
Pro-Line
Compatible Series
DN
Wire Color
Gray

Description

Upper Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Gray, For Use With DN72, Frame Material Steel, Frame Material Finish Powder Coated, Includes Ratchet Handles, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews