Zoro Homepage

Rotary Vane Pump, 3/8 In, 35 GPH

  • Mfr # 141A025F11CA 250

  • Zoro # G2926095


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting
Carbonator Clamp Style
By-Pass
Yes
Inlet/Outlet NPTF (In.)
3/8 in
Max. Pressure (PSI)
250 psi
HP @ 150 PSI
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141A025F11CA 250
Zoro #
G2926095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.4 in
Overall Width
3.6 in
Overall Length
3.9 in
Media Intake Connection Size
3/8 in
Shaft Outer Diameter
1/2 in
Discharge Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Mounting
Carbonator Clamp Style
By-Pass
Yes
Inlet/Outlet NPTF (In.)
3/8 in
Max. Pressure (PSI)
250 psi
HP @ 150 PSI
1/4 hp
Max. Flow (GPH)
35 gph
GPH of Water @ 250 PSI
19 gph
GPH of Water @ 200 PSI
21 gph
HP @ 50 PSI
1/4 hp
External Relief
Not Required
Filter Strainer
100 Mesh
Max. Temp. (F)
158 Degrees F
HP @ 200 PSI
1/4 hp
GPH of Water @ 150 PSI
23 gph
GPH of Water @ 50 PSI
27 gph
HP @ 100 PSI
1/4 hp
HP @ 250 PSI
1/3 hp
GPH
25 gph
Min. Flow Rate (GPH)
19 gph
GPH of Water @ 100 PSI
25 gph
Body Material
Brass
Shaft
303 Stainless Steel
Relief Valve PSI Setting
200 psi
Built-In
Relief Valve
Relief Pressure Max. (PSI)
250 psi
Includes
Relief Valve
Vane Material
Carbon
Shaft Material
303 Stainless Steel
Standards
NSF, RoHS
Feet of Head - Maximum
6 ft of head
Compatible Motor Frame
48Y NEMA
Operating Temperature - Maximum
160 Degrees F
Viscosity - Maximum
100 cps
Flow Rate - Maximum
25 gph
Flow Rate @ 50 psi
27 gph
Operating Temperature - Minimum
-4 Degrees F
Discharge Connection Type
NPT
Filter Rating - Maximum
120 micron
Seal Material
Carbon, Ceramic
Flow Rate @ 250 psi
19 gph
Flow Rate - Minimum
19 gph
NSF 169 Listed
Yes
Flow Rate @ 100 psi
25 gph
Media Intake Connection Type
FNPT
Flow Rate @ 150 psi
23 gph
Operating Pressure - Maximum
150 psi
For Media Type
No
Includes Filter
Yes
Flow Rate @ 200 psi
21 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.