Zoro Homepage

Rotary Vane Pump, 660 GPH

  • Mfr # 106N660F11XX

  • Zoro # G706003081


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Includes
Relief Valve
Vane Material
Carbon
Body Material
Stainless Steel
Shaft Material
303 Stainless Steel
Operating Pressure - Maximum
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106N660F11XX
Zoro #
G706003081
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Connection Size
1 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 in

Details

Item
Rotary Vane Pump
Includes
Relief Valve
Vane Material
Carbon
Body Material
Stainless Steel
Shaft Material
303 Stainless Steel
Operating Pressure - Maximum
250 psi
Flow Rate @ 250 psi
651 gph
NSF 169 Listed
Yes
Media Intake Connection Type
FNPT
Includes Filter
No
Flow Rate @ 150 psi
657 gph
Flow Rate - Maximum
660 gph
Flow Rate @ 100 psi
660 gph
Viscosity - Maximum
100 cps
Seal Material
Carbon, Ceramic
Standards
CE, ISO 9011:2015, NSI, RoHS, UL Listed
Feet of Head - Maximum
6 ft of head
Discharge Connection Type
NPT
Operating Temperature - Maximum
160 Degrees F
Compatible Motor Frame
56C NEMA
For Media Type
No
Flow Rate @ 50 psi
663 gph
Flow Rate @ 200 psi
654 gph
Operating Temperature - Minimum
-4 Degrees F

Description

Rotary Vane Pump, Flow Rate - Maximum 660 gph, Feet of Head - Maximum 6 ft of head, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 250 psi, Operating Temperature - Minimum -4 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.