Self-Leveling Concrete-Asphalt Patch

  • Mfr # 6212000G
  • Zoro # G924782058
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

For Surface Material
Asphalt
Minimum Thickness
1/4 in
Container Size
3.5 gal
Product Form
Paste
Minimum Performance Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6212000G
Zoro #
G924782058
UPC #
076818009269
Country of Origin
United States

Dimensions

Minimum Thickness
1/4 in
Container Size
3.5 gal
Maximum Thickness
10 ft

Details

Item
Concrete Patch
For Surface Material
Asphalt
Product Form
Paste
Minimum Performance Temperature
-40 Degrees F
Product Type
Asphalt Repair Compound
Cure Type
Chemical Activator
Pavement Repair Surface Incline
Horizontal
Base Material
Urethane
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Full Cure Time
3 hr
REACH Compliant
Yes
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Foot Traffic Functional Cure
2 hr
VOC Content+1
0.005
Working Time
20 min
Container Type
Pail
Maximum Performance Temperature
212 Degrees F
Resistance Properties
Application
Pavement Repair
Compressive Strength - Maximum
1,500 psi
Vehicle Traffic Functional Cure
2 hr
Finishing Features
Machinable, Paintable, Sandable
RoHS Compliant
Yes
Series
Procrete(R)
Color
Gray/Black

Description

Concrete Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews