12 Inch 40w Oscillating Table Fan in White
- Mfr # 750123612M
- Zoro # G922980593
product price:Â
$
40.85
/ea
Key Features
Height
19.25 in
Width
13.50 in
Blade Material
Plastic
Color
White
Length
9.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123612M
- Zoro #
- G922980593
- UPC #
- 643700419514
- Country of Origin
- China
Dimensions
- Height
- 19.25 in
- Width
- 13.50 in
- Length
- 9.50 in
Details
- Item
- Table Fan
- Blade Material
- Plastic
- Color
- White
Description
The Proctor Silex 12 Inch 40w Oscillating Table Fan in White offers powerful and efficient cooling in a compact design. Featuring a 12-inch blade span and a 40-watt motor, this fan is perfect for desks, bedrooms, or kitchens. With three speed settings and wide oscillation, it ensures even air distribution and customizable comfort, all in a clean, modern white finish. Designed for versatility, the tilting head lets you direct airflow exactly where you need it. Operating at 120V 60Hz, this fan is energy-efficient and easy to use, with simple controls and quiet performance. Stay cool and comfortable year-round with the reliable Proctor Silex table fan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.