Clearflo Tubing, 1105307-50 N, 1.750 ID X 2.000 OD X 50 FT Each

  • Mfr # TVINCL1.750X2.000X50FT-1105307

  • Zoro # G000931394


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Length
72
Width
8
Height
6
Weight
22
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVINCL1.750X2.000X50FT-1105307
Zoro #
G000931394
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
8
Height
6

Details

Weight
22
Specific Gravity (73 Deg: g/cm3)
1.3

Description

CLEARFLO clear plastic tubing (Clear Vinyl PVC Tubing) is generally unaffected by most oxidizing and reducing agents. Diluted acids and alkalies have little effect, though if highly concentrated tend to make the tubing less pliable. If chemical resistance is of major concern, in-plant tests are suggested. In clean applications, CLEARFLO's smooth surface prevents lodging of bacteria and sediment buildup. It is easily drained and flushed clean with most available cleaning and sanitizing agents. CLEARFLO may be autoclaved at 20 lbs. steam pressure for 15 minutes. APPLICATIONS: Air & Gas Lines - Chemical Lines - Pharmaceutical - Food & Beverage - Instrumentation - Laboratory & Research - Material Handling - Medical - Protective Jacketing - Pump Feed & Discharge - Refrigeration - Water & Fluid Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.