Tygon 2475 Innerbraid Tube, 0.500 ID X .750 OD X 50 FT Each

  • Mfr # TTY475IB.500X.750X50FT

  • Zoro # G400917967


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Material
Tygon Tubing
Height
8
Length
12
Weight
8
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTY475IB.500X.750X50FT
Zoro #
G400917967
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8
Length
12
Width
12

Details

Material
Tygon Tubing
Weight
8
Specific Gravity (73 Deg: g/cm3)
1.3
USP CLASS VI Compliant
Yes

Description

Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.