BDU Pant, Dark Gray, L, PR

  • Mfr # F520538024L3
  • Zoro # G316016143
product price: 
$
44.45
/pr

Key Features

Includes Lining
No
Ankle Closure
Drawstring
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Insulated for Cold Conditions
No
Tag Size
Large Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F520538024L3
Zoro #
G316016143
UPC #
788029838230
Country of Origin
Haiti
Includes Lining
No
Ankle Closure
Drawstring
Item
BDU Pant
Features
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Insulated for Cold Conditions
No
Inseam
34 3/4 in
Application
Military
Style
BDU Trouser
Ankle Type
Open
Standards
MIL-T-44047E
Reinforced Locations
Seat and Knee
Fabric Weight
6.5 oz/sq yd
Waist Closure
Tabs
Garment Type
Pants
Fit
Regular Fit
Color
Dark Gray
Number of Outside Pockets
6
Leg Fit
Straight Leg
Series
F5205
Fly Closure Type
Zipper
Gender
Men's
Material
35% Cotton Ripstop, 65% Polyester
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Dark Gray
Container Type
BDU Trouser
Sensor Body Style
BDU Trouser
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Tag Size
Large Long
Size
L
Maximum Waist Size
39 in
Minimum Waist Size
35 in
Fits Chest Size
Fade, Shrink and Wrinkle Resistant, Felled Seams, Functional Drain Holes in Bellows Pockets, Fused Pocket Flaps
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

BDU Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Fabric Weight 6.5 oz/sq yd, Includes Lining No, Style BDU Trouser, Waist Closure Tabs, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Dark Gray, Inseam 34 3/4 in, Maximum Waist Size 39 in, Size L, Ankle Closure Drawstring, Ankle Type Open, Application Military

Ratings & reviews