Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 5, D, Black, Plain, Unisex, PR
Mfr # F45071T0015M
Zoro # G1578427
original price:
$109.99
4% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Product Information
- Brand Propper
- MFR # F45071T0015M
- Zoro # G1578427
- UPC # 788029470164
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 8 in |
Details
Description
Boots, Footwear Style Athletic High-Top, 5, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F45071T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- ANSELL Ansell 012-19-938-10 Redmont Neoprene Coated Heavy Duty Glove (012-19-938-10)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479T77 (479T77)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- SKECHERS Athletic Shoes, 13, EE, Black, Plain, PR (77040EW -BLK 13)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- Propper Plain-Toe Work Boots and Shoes