79.9cc Commercial-Grade, 250 MPH, 1125 CFM, 50N, Gas Backpack Leaf Blower
- Mfr # PBB3000
- Zoro # G523330452
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas
Color
Red
Maximum Air Flow
1125 cfm
Run Time
90 min
Blower Type
Backpack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBB3000
- Zoro #
- G523330452
- UPC #
- 850025750325
- Country of Origin
- China
Details
- Power Source
- Gas
- Item
- Leaf Blower
- Color
- Red
- Maximum Air Flow
- 1125 cfm
- Run Time
- 90 min
- Blower Type
- Backpack
- Maximum Air Speed
- 250 mph
- Engine Cycle
- 2 cycle
Description
Experience professional-grade power with the PRORUN PBB3000 backpack leaf blower. This commercial-quality machine features a robust 79.9cc 2-cycle engine that delivers an impressive 250 MPH airspeed and 1125 CFM air volume, making quick work of stubborn leaves and debris. The innovative design includes a commercial-grade dual-stage air filter system with a convenient tool-less cover for easy maintenance in dusty conditions. Operator comfort is prioritized with an ergonomic padded harness featuring extra-wide shoulder straps and cooling back design, while anti-vibration dampeners reduce fatigue during extended use. The spring assist starting system requires 40% less effort, and the adjustable throttle handle with rapid response ensures precise control. Additional features include cruise control for consistent operation, an extra-large fuel tank for extended run time, and a flexible tube for enhanced maneuverability. Backed by a 3-year residential or 1-year commercial limited warranty, this powerful blower is ideal for both professional landscapers and property owners managing large areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.