Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
550 Series Top Chest, 15 Drawer, Black, Steel, 88 in W x 27 in D x 27-1/4 in H
Mfr # J558827B-15BK
Zoro # G709799585
product price:Â $9,197.99
/eaKey Features
Number of Drawers
15
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked
Width
88 in
Depth
27 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J558827B-15BK
Zoro #
G709799585
UPC #
-
Country of Origin
United States
Dimensions
Width
88 in
Depth
27 in
Height
27-1/4 in
Overall Width
88 in
Overall Dimensions
88 in W x 27 in D x 27 1/4 in H
Overall Height
27 1/4 in
Overall Depth
27 in
Description
Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents, Body Finish/Color Gloss Black, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 27 in, Overall Height 27 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.