BD Series Workbench with Back and End Stop, 60 in L x 28 in D x 34 in H, Light Blue
- Mfr # BD-2860-34
- Zoro # G024449134
product price:Â
$
844.99
/ea
Key Features
Assembled/Unassembled
Assembled
Gauge
12 GA / 16 GA Stringer
No. of Drawers
1
Color
Light Blue
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2860-34
- Zoro #
- G024449134
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Item
- BD Series Welded Steel Bench with Drawer
- Surface Material
- Steel
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- Method of Construction
- All Welded
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 60 in
- Drawer Width
- 13 in
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 28 in
- Overall Height
- 34 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.