BSD Series Workbench, 60 in W x 24 in D x 34 in H, Light Blue
- Mfr # BSD-2460-34
- Zoro # G324450311
product price:Â
$
885.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Load Capacity
3,000 lbs
Drawer Depth
15-3/8 in
Edge Type
Side and Backstops
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2460-34
- Zoro #
- G324450311
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Drawer Load Rating
- 100 lbs per Drawer
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- No. of Shelves
- 1
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- No. of Drawers
- 1
- Finish
- Powder Coated
Dimensions
- Drawer Depth
- 15-3/8 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Drawer Width
- 13 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 34 in
- Overall Width
- 60 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 60 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.