BSD Series Workbench with Storage, 72 in W x 34 in H x 28 in D, Black
- Mfr # BSD-2872-34
- Zoro # G224449132
product price:Â
$
1,036.99
/ea
Key Features
No. of Shelves
1
Drawer Height
4-9/16 in
No. of Drawers
1
Gauge
12 GA / 16 GA Stringer
Drawer Load Rating
100 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2872-34
- Zoro #
- G224449132
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- 1
- No. of Drawers
- 1
- Gauge
- 12 GA / 16 GA Stringer
- Drawer Load Rating
- 100 lbs per Drawer
- Edge Type
- Side and Backstops
- Method of Construction
- All Welded
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Color
- Black
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
Dimensions
- Drawer Height
- 4-9/16 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 72 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 34 in
- Drawer Width
- 13 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 72 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.