Double End Push Handle Truck, 18 in. W x 60 in. L x 36 in H, With Offset Handles, Light Blue
- Mfr # 18-TRE-60P-OSH
- Zoro # G324449872
product price:Â
$
791.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Overall Width
18 in
Caster Configuration
2 Front, 2 Rear
Material
All Welded Steel
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-60P-OSH
- Zoro #
- G324449872
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Color
- Light Blue
- Caster Material
- Phenolic
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Double End Push Handle Truck
Dimensions
- Overall Width
- 18 in
- Shelf Width
- 60 in
- Height
- 22 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Overall Depth
- 66-1/2 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.