F Series Workbench, 48 in W x 32-1/2 in H - 37-1/2 in H - 37-1/2 in HH x 24 in D, Black
- Mfr # F-2448-ABL
- Zoro # G324449384
product price:Â
$
588.99
/ea
Key Features
Load Capacity
3,000 lbs
Gauge
12 GA / 16 GA Stringer
Top Thickness
2-1/4 in
Method of Construction
All Welded
No. of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2448-ABL
- Zoro #
- G324449384
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- No. of Drawers
- 0
- Finish
- Powder Coated
- Item
- F Series Welded Steel Bench
- Color
- Black
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 48 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers.. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.