Hardwood Top Hydraulic Bench, 30 in W x 120 in D x 29 in-45 in H, Gray
- Mfr # HBW-30120-E16
- Zoro # G524449368
product price:Â
$
5,504.99
/ea
Key Features
Overall Depth
30 in
Color
Gray
Overall Width
120 in
No. of Drawers
0
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-30120-E16
- Zoro #
- G524449368
- UPC #
- -
- Country of Origin
- United States
- Item
- Hardwood Top Hydraulic Bench
- Color
- Gray
- No. of Drawers
- 0
- Finish
- Powder Coated
- Method of Construction
- All Welded
- No. of Shelves
- 0
- Surface Material
- Hardwood
- Gauge
- 12 GA / 16 GA Stringer
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 750 lbs
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 120 in
- Overall Height
- 29-45 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Dimensions 120 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.