Hardwood Top KD Workbench, 60 in W x 24 in D x 34 1/4 in H-39 1/4 in H , Red
- Mfr # W-2460-KD-ABL
- Zoro # G424450051
product price:Â
$
757.99
/ea
Key Features
Finish
Powder Coated
Color
Red
Surface Material
Hardwood
Overall Depth
24 in
Overall Height
34-1/4-39 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-2460-KD-ABL
- Zoro #
- G424450051
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Red
- Surface Material
- Hardwood
- No. of Shelves
- 0
- Material
- Steel
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Unassembled
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- Knock Down
- Item
- Hardwood Top Knock Down Workbench
- No. of Drawers
- 0
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 34-1/4-39 1/4 in
- Top Thickness
- 1-3/4 in
- Overall Width
- 60 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 60 in W x 24 in D x 34 1/4 in H-39 1/4 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.