Shop VEVOR
See all product information
Create Account
55 Gallon Drum Dolly 2000 lbs Barrel Dolly Cart Drum Caddy 4 Caster Wheels
- Mfr # 2000LB55-4
- Zoro # G623372024
product price:Â
$
95.89
/ea
Key Features
Load Capacity
2,000 lbs (907 kg)
Material
Carbon Steel + Surface Spray Coating
Color
Blue
Inside Dia.
23.9 in (608 mm)
Overall Width
24.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000LB55-4
- Zoro #
- G623372024
- UPC #
- 197988838685
- Country of Origin
- China
Dimensions
- Inside Dia.
- 23.9 in (608 mm)
- Overall Width
- 24.22 in
- Overall Length
- 24.22 in
- Wheel Diameter
- 3.8 in (97.5 mm)
- Overall Height
- 7.41 in
Details
- Load Capacity
- 2,000 lbs (907 kg)
- Material
- Carbon Steel + Surface Spray Coating
- Color
- Blue
- Capacity
- 55 gal (250L)
- Item
- Drum Dolly
- Wheels
- 4 Swivel Wheels (1 with Brake)
Description
VEVOR 55 Gallon Drum Dolly, 2000 lbs Load Capacity, Heavy-Duty Barrel Dolly with Cross Braces and 4 Swivel Caster Wheels, Non Tipping Hand Truck Capacity Dollies for Warehouse Drum Handling, Blue
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.