Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, 5 inx2 in Semi Steel Casters, Black
- Mfr # 18-TR-36S-OSH
- Zoro # G624449732
product price:Â
$
600.99
/ea
Key Features
Number of Shelves
2
Capacity per Shelf
2,000 lbs.
Material
All Welded Steel
Handle Type
Offset
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36S-OSH
- Zoro #
- G624449732
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Handle Heavy Duty Truck
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Handle Type
- Offset
- Caster Material
- Semi-Steel
- Load Capacity
- 2,000 lbs
- Color
- Black
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Shelf Width
- 36 in
- Overall Height
- 36 in
- Shelf Length
- 18 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 33-1/4 in
- Overall Width
- 18 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.