Shop VEVOR
See all product information
Create Account
55 Gal Drum Dolly Heavy Duty Barrel Cart 1250lbs with Swivel Casters Steel
- Mfr # 55-1250-1
- Zoro # G923371703
product price:Â
$
59.89
/ea
Key Features
Material
PVC+DOTP, Carbon Steel
Overall Height
3.55 in
Overall Width
28.75 in
Wheel Diameter
3 in (76 mm)
Load Capacity
1,250 lbs (567 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-1250-1
- Zoro #
- G923371703
- UPC #
- 840349917313
- Country of Origin
- China
Dimensions
- Overall Height
- 3.55 in
- Overall Width
- 28.75 in
- Wheel Diameter
- 3 in (76 mm)
- Inside Diameter
- 23.9 in (607 mm)
- Overall Length
- 29.93 in
Details
- Material
- PVC+DOTP, Carbon Steel
- Load Capacity
- 1,250 lbs (567 kg)
- Color
- Silver
- Item
- Drum Dolly
- Capacity
- 55 gal (250L)
Description
VEVOR 55 Gallon Heavy Duty Drum Dolly, 1250lbs Load Capacity, Barrel Dolly Cart Drum Caddy, Non Tipping Hand Truck Capacity Dollies with Steel Frame 5 Swivel Casters Wheel, for Warehouse Drum Handling
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.