Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 24 in D x 36 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 24-TR-36P-OSH
- Zoro # G124449997
product price:Â
$
675.99
/ea
Key Features
Overall Width
24 in
Handle Type
Offset
Load Capacity
2,000 lbs
Overall Depth
39-1/4 in
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-36P-OSH
- Zoro #
- G124449997
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Number of Shelves
- 2
- Color
- Putty
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
Dimensions
- Overall Width
- 24 in
- Shelf Width
- 36 in
- Overall Depth
- 39-1/4 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Length
- 24 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.