Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, 5 inx2 in Semi Steel Casters, Black
- Mfr # 24-TR-60S-OSH
- Zoro # G724449328
product price:Â
$
896.99
/ea
Key Features
Overall Height
36 in
Load Capacity
2,000 lbs
Overall Depth
63-1/4 in
Material
All Welded Steel
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60S-OSH
- Zoro #
- G724449328
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Color
- Black
- Number of Shelves
- 2
- Caster Material
- Semi-Steel
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 63-1/4 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Shelf Width
- 60 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.