Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Gray
- Mfr # 24-TR-60S-OSH
- Zoro # G924449920
product price:Â
$
896.99
/ea
Key Features
Height
22 in
Caster Dia.
5 in
Caster Material
Semi-Steel
Material
All Welded Steel
Overall Depth
39-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60S-OSH
- Zoro #
- G924449920
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Gray
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
Dimensions
- Height
- 22 in
- Caster Dia.
- 5 in
- Overall Depth
- 39-1/4 in
- Shelf Width
- 60 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Shelf Length
- 24 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.