Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Red
- Mfr # 24-TR-60S-OSH
- Zoro # G824449884
product price:Â
$
896.99
/ea
Key Features
Overall Height
36 in
Number of Shelves
2
Load Capacity
2,000 lbs
Caster Configuration
2 Front, 2 Rear
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60S-OSH
- Zoro #
- G824449884
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Handle Heavy Duty Truck
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Semi-Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Capacity per Shelf
- 2,000 lbs.
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Color
- Red
- Handle Type
- Offset
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 63-1/4 in
- Overall Width
- 24 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Length
- 24 in
- Shelf Width
- 60 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.