Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Truck, 24 in D x60 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 24-TR-60S-OSH
- Zoro # G524449535
product price:Â
$
896.99
/ea
Key Features
Overall Height
36 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Shelf Length
24 in
Shelf Width
60 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-60S-OSH
- Zoro #
- G524449535
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Semi-Steel
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Color
- Light Blue
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Overall Height
- 36 in
- Shelf Length
- 24 in
- Shelf Width
- 60 in
- Height
- 22 in
- Overall Depth
- 33-1/4 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.