Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 60 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-3460-8S-EHS
- Zoro # G824449334
product price:Â
$
909.99
/ea
Key Features
Assembled/Unassembled
Assembled
Deck Height
9-3/4 in
Deck Width
34 in
Finish
Powder Coated
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3460-8S-EHS
- Zoro #
- G824449334
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Caster Material
- Semi-Steel
- Item
- Platform Truck
- Deck Material
- Steel
- Load Capacity
- 3,000 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Color
- Putty
Dimensions
- Deck Height
- 9-3/4 in
- Deck Width
- 34 in
- Overall Length
- 66 in
- Deck Length
- 60 in
- Overall Width
- 34 in
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 60 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.