Steel Top Hydraulic Bench, Electric, 28 in W x 60 in L x 29 in-45 in H, Putty
- Mfr # HBS-2860-E16
- Zoro # G424450228
product price:Â
$
3,284.99
/ea
Key Features
Load Capacity
750 lbs
Overall Depth
28 in
Surface Material
Steel
Assembled/Unassembled
Assembled
No. of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2860-E16
- Zoro #
- G424450228
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 750 lbs
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- No. of Shelves
- 0
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Putty
- Method of Construction
- All Welded
- Item
- Steel Top Hydraulic Bench
- Finish
- Powder Coated
- No. of Drawers
- 0
Dimensions
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 60 in
- Overall Height
- 29-45 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 60 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.