Workbench with Back and End Stop and Drawer, 24 in D x 60 in W x 32 1/2 - 37 1/2 in H Gray
- Mfr # BD-2460-ABL
- Zoro # G724449571
product price:Â
$
819.99
/ea
Key Features
Load Capacity
3,000 lbs
Overall Depth
24 in
Edge Type
Side and Backstops
Drawer Width
13 in
Overall Height
32-1/2-37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD-2460-ABL
- Zoro #
- G724449571
- UPC #
- -
- Country of Origin
- United States
- Item
- BD Series Welded Steel Bench with Drawer
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
- Assembled/Unassembled
- Assembled
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs per Drawer
- Color
- Gray
- Method of Construction
- All Welded
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 24 in
- Drawer Width
- 13 in
- Overall Height
- 32-1/2-37 1/2 in
- Drawer Depth
- 15-3/8 in
- Overall Width
- 60 in
- Drawer Height
- 4-9/16 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Dimensions 60 in W x 24 in D x 32-1/2 in H-37 in-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.