Shop PULSATRON

Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # LC54GA-VVC9-XXX
  • Zoro # G7902177

product price: 
$
625.99
/ea
Free Shipping & Returns

Key Features

Control Programs
Manual Control, Pulse
Pump Drive Type
Solenoid
Frequency
60 Hz
Overall Height
9.9 in
Overall Width
9.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC54GA-VVC9-XXX
Zoro #
G7902177
UPC #
-
Country of Origin
United States
Control Programs
Manual Control, Pulse
Pump Drive Type
Solenoid
Frequency
60 Hz
Stroke Rate (Maximum)
125 stroke/min
Seal Material
FKM
Ambient Temperature (Maximum)
125 Degrees F
Fitting Material
PVC
Media Temperature (Maximum)
104 Degrees F
Intake Connection Type
Tube
Motor Thermal Protection
Auto
Reproducibility
+/-3.0%
Nameplate Voltage
115V AC
Number of Feeds
1
Discharge Connection Type
Tube
Flow Rate (Minimum)
3 gpd
Phase
Single
Check Ball Material
Ceramic
Flow Rate (Maximum)
30 gpd
Housing Material
Polypropylene
Viscosity (Maximum)
1,000 cps
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150, NSF-61
Head Material
PVC
Turn Down Ratio
10:1
Horsepower (Maximum)
1/5 hp
Item
Chemical Metering Pump
Duty Cycle
Continuous
Degassing Valve Included
Yes
Operating Pressure (Maximum)
80 psi
Priming
Self-Priming
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Chemical Compatibility
Hydrochloric Acid 10%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%
Diaphragm Material
CSPE/PTFE

Dimensions

Overall Height
9.9 in
Overall Width
9.5 in
Length
5 in
Intake Connection Size
3/8 in
Cord Length
6 ft
Discharge Connection Size
3/8 in
Overall Length
5 in

Description

Chemical Metering Pump, Chemical Compatibility Hydrochloric Acid 10 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Control Programs Manual Control, Pulse, Diaphragm Material CSPE/PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd, Head Material PVC, Includes Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing, Intake Connection Size 3/8 in, Intake Connection Type Tube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.