Metering Pump 44 Gal. Per Day 100 PSI W/ 4-20mA Control Relay Output
Mfr # LME4TA-KTT1-130
Zoro # G7900822
product price: $1,829.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LME4TA-KTT1-130
Zoro #
G7900822
UPC #
-
Country of Origin
United States
Description
Pump Head and Fittings: PVDF (Kynar)
Seats: Teflon
Balls: Teflon
PVDF Tubing: 1/2” x 3/8”
Recommend Common Chemicals: Hydrochloric Acid (37% - 100% concentration)
Seats: Teflon
Balls: Teflon
PVDF Tubing: 1/2” x 3/8”
Recommend Common Chemicals: Hydrochloric Acid (37% - 100% concentration)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.