Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 9, D, PR

  • Mfr # 635625
  • Zoro # G924878348

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Nylon
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G924878348
UPC #
885818037642
Country of Origin
Cambodia
Shank Material
Nylon
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Liner Material
Mesh
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Insole Material
Polyurethane
Outsole Material
Rubber
Toe Cap Material
Composite
Gender
Men's
Item
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Microfiber
Footwear Style
Hiker Boot
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.56
Midsole Technology
Impluse.Blast Technology
Oil-Resisting Sole
Yes
Insole Technology
Evercusion(R) Relief
Style Number
635625
Closure
Knob-Controlled Lacing System
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Waterproof
No
Includes Shank
Yes
Insulated
No
Construction
Cemented
Color
Gray
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Slip-Resistance Value - SATRA Heel - Dry
0.78
Maximum Heat Rating
572 Degrees F
Wire Color
Gray

Dimensions

Size
9
Overall Height
5 in
Width
D

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.