Shop PURE GARDEN
See all product information
Create Account
Artificial Rubber Plant 51-Inch Faux Tree with Natural-Feel Leaves Realistic Potted Indoor Plant
- Mfr # 50-LG1261
- Zoro # G223303060
product price:Â
$
77.29
/ea
Key Features
Color
Green
Material
PE Material
Height
51 in
Width
7.68 in
Includes
Rubber Ficus Tree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1261
- Zoro #
- G223303060
- UPC #
- 196593142156
- Country of Origin
- China
Dimensions
- Height
- 51 in
- Width
- 7.68 in
- Length
- 7.48 in
Details
- Item
- Rubber Ficus Tree
- Color
- Green
- Material
- PE Material
- Includes
- Rubber Ficus Tree
- Type
- Artificial Plants & Flowers
Description
The 51-inch-tall Artificial Rubber Tree by Pure Garden is sure to brighten up any room with its lush greenery and 72 large natural-feel artificial leaves that provide a realistic look with no maintenance required. Set in its own durable pot, you can easily place it inside a decorative planter (not included) or transfer it to the container of your choice. The adjustable branches offer the ability to move and position the foliage as you like to achieve your desired look for a versatile accent decoration for any room of your home or office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.