Artificial Tree 4FT Spiral Cypress Topiary Tree with Pot UV-Protected Indoor or Outdoor Fake Plants
- Mfr # 50-LG1114
- Zoro # G723303027
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Green
Height
48 in
Width
14 in
Type
Artificial Plants & Flowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1114
- Zoro #
- G723303027
- UPC #
- 192664881757
- Country of Origin
- China
- Item
- Artificial Cypress Spiral Topiary Tree
- Material
- Plastic
- Color
- Green
- Type
- Artificial Plants & Flowers
- Includes
- Artificial Cypress Spiral Topiary Tree
Dimensions
- Height
- 48 in
- Width
- 14 in
- Length
- 14 in
Description
The Spiral Cypress Artificial Plants Indoor by Pure Garden will brighten up any room or outdoor space with lush greens and ample branches, providing a realistic look that is maintenance-free. Set in a 9-inch-diameter landscape pot, you can easily transfer this plant into a more colorful planter or urn (not included) to add a touch of nature to your entryway, living room, patio, or office decor for a display that brings the outdoors in. Designed with UV-protectant, this plant decor can stand up to outdoor elements, allowing you to easily decorate your front porch or patio with lasting greenery, or install your spiral cypress floor plant directly into the ground for the ultimate natural look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.