Giant Agave Fake Plant 52-Inch Faux Succulent with Pot Modern Artificial Trees
- Mfr # 50-10016
- Zoro # G423303082
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
Wood and Polyvinyl Chloride
Color
Green and Black
Height
52 in
Width
7 in
Type
Artificial Plants & Flowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-10016
- Zoro #
- G423303082
- UPC #
- 886511814585
- Country of Origin
- China
Dimensions
- Height
- 52 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Artificial Plant
- Material
- Wood and Polyvinyl Chloride
- Color
- Green and Black
- Type
- Artificial Plants & Flowers
- Includes
- Artificial Plant
Description
Bring some southwestern flair to your collection of artificial plants indoor by adding this Giant Agave Indoor Tree by Pure Garden to your living space. This large fake plant features 17 spiny leaves that precisely mimic the look of real giant agave. Standing at 52-inches, this tall fake plant makes for an eye-catching focal point within themed plant decor displays. Its UV-resistant construction lets you showcase this fake floor plant as an outdoor or indoor plant, letting you add southwestern style to your living room, hallway, patio, or office decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.