Shop All Cable Protectors
Pyle
CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK
Mfr # PCBLCO101BK
Zoro # G700669894
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyle
- MFR # PCBLCO101BK
- Zoro # G700669894
- UPC # 842893121291
- Country of Origin China
- Category Cable Protectors
Description
Features: - Hassle-Free Cover Ramp Track - Safely Conceals Cables, Wires, Chords, Hoses, Tubes, Pipes, etc. - Rugged & Durable Construction - High Visibility Yellow Color - Single Channel Track Design - Marine Grade Waterproof Rated Construction - Wide Channel Groove for Multiple Cords or Cables - Interlocking Male/Female Connector System - Connectors Allow for Additional / External Unit Assembly - Safe for Pedestrian Walking & Lightweight Vehicle Traffic - Used for Home, Office & Business Applications - Indoor/Outdoor Use Technical Specifications: - Maximum Support Weight: Up to 11,000 lbs. - Construction Material: Engineered Thermoplastic Rubber - Cable Cover Ramp Style: 1-Channel Groove - Single Channel / Groove Size (W x H): 1.57’’ x 0.59’’ -inches (Each) - Total Unit Dimensions (L x W x H): 39.4’’ x 5.11’’ x 0.78’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- PYLE Cable Protective Cover Ramp, PCBLCO28 (PCBLCO28)
- PYLE 2Channel Cable Protector (PCBLCO103)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- PYLE 5Channel Cable Protector (PCBLCO109)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- Pyle Cable Protectors