Sound Box Splash Sports Portable Speaker, Wireless Bluetooth, Waterproof, Rechargeable Battery
- Mfr # PWPBT75BL
- Zoro # G500670328
product price:Â
$
68.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWPBT75BL
- Zoro #
- G500670328
- UPC #
- 68888754019
- Country of Origin
- China
Description
Bluetooth Wireless Music Streaming - Works with Virtually Any Bluetooth Device - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Hand Crank Turbine Charger: Crank to Charge - (or Charges via Included USB Charging Cable) - Rugged and Splash-Proof Marine Grade Construction - Built-in Energy-Efficient and Eco-Friendly LED Flashlight - Built-in Rechargeable Battery - 3.5mm AUX-in Jack for Connecting External Devices - Impressive Bass Output - Dedicated Full-Range Stereo Speakers - Easy-Push Touch Button Controls - For Outdoor and Indoor Use - Technical Specs: - Bluetooth Range: > 32 feet - Output Power: 3.0 Watts - Impedance: 4 Ohm - Voltage 3.7V - Capacity: 1400mA - Charge power: 5V 500mA - Frequency Response: 60 - 20,000 Hz - Dimensions (W x H x D): 7.1 x 2.8 x 2.8 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.