
QM2 SERIES, 2 X PCIE 2280 M.2 SSD SLOTS, PCIE GEN3 X 8 , 1 X AQC113C 10GBE NBASE
Mfr # QM2-2P10G1TB
Zoro # G914878204
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
For Use With
Height
0.7 in
Width
2.7 in
Length
6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QM2-2P10G1TB
Zoro #
G914878204
UPC #
885022022427
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.7 in
Width
2.7 in
Length
6 in
Details
Item
M.2 to PCI Express Adapter
For Use With
Environmentally Friendly
Yes
Series
QM2
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.