Shop QORPAK
See all product information
Create Account
Petri Dishes, Colorless, 9.91 mm H, PK750
- Mfr # 322788
- Zoro # G623361356
product price:Â
$
337.99
/pk of 750, $0.45/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Material
Polystyrene
RNase/DNase Free
No
Overall Height - Metric
9.91 mm
Plate Type
Slippable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322788
- Zoro #
- G623361356
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Item
- Petri Dishes
- Material
- Polystyrene
- RNase/DNase Free
- No
- Plate Type
- Slippable
- Autoclavable
- No
- Package Type
- Sleeve
- Body Color
- Colorless
- Includes
- ISO Mark, Space Saver
- Product Type
- Petri Dish
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Overall Height - Metric
- 9.91 mm
- Diameter - Metric
- 99.82 mm
Description
Petri Dishes, Diameter - Metric 99.82 mm, Number of Wells Not Applicable, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes ISO Mark, Space Saver, Culture Area per Well Not Applicable, Autoclavable No, Overall Height - Metric 9.91 mm, RNase/DNase Free No, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.