Carboy, HDPE, 771 mm H, White
- Mfr # 152-5221-OEM
- Zoro # G623356130
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Maximum Screw Closure Size
120 mm
Overall Width - Metric
250 mm
Closure Type
Screw On Cap
Autoclavable
Yes
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-5221-OEM
- Zoro #
- G623356130
- UPC #
- -
- Country of Origin
- United States
- Item
- Carboy
- Closure Type
- Screw On Cap
- Autoclavable
- Yes
- Closure Liner Material
- Unlined
- Includes
- Handle, Spigot, Threaded Cap
- Clarity
- Translucent
- Basic Material
- Plastic
- Shape
- Rectangular
- Capacity - Metric
- 49 L
- Features
- Large Handles, Rectangular Shape
- Includes Closure
- Yes
- Dispenser Type
- Spigot
- Closure Material
- Polypropylene
- Handle Style
- Shouldered
- Body Material
- HDPE
- Standards
- FDA Compliance
- Body Color
- White
- Capacity - English
- 10 gal
- Includes Graduations
- Graduations Included
- Product Type
- Carboy
- Front Closure
- Screw On Cap
Dimensions
- Maximum Screw Closure Size
- 120 mm
- Overall Width - Metric
- 250 mm
- Overall Depth - Metric
- 433.2 mm
- Overall Height - Metric
- 771 mm
- Mouth Size
- Wide
- Screw Closure Size
- 120 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 49 L, Capacity - English 10 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 250 mm, Closure Liner Material Unlined, Overall Height - Metric 771 mm, Screw Closure Size 120 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.