Maplewood, 52 in, Black Flush Mount Ceiling Fan, Oak Blades, LED, Remote, DC
- Mfr # F0136
- Zoro # G523362033
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Overall Length
52 in
Color
Black
Material
Steel
Overall Height
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0136
- Zoro #
- G523362033
- UPC #
- 884656761634
- Country of Origin
- China
Dimensions
- Overall Length
- 52 in
- Overall Height
- 11.25 in
Details
- Color
- Black
- Material
- Steel
Description
The Maplewood 52-inch LED ceiling fan features a sleek matte black finish paired with weathered light oak blades and a softly diffused frosted white acrylic shade for a clean contemporary look. A rounded motor housing and extra-thick ABS blades enhance visual appeal while delivering durable, reliable performance. The integrated lighting system includes a 26-watt stepless dimmable LED producing up to 1600 lumens, along with RGBIC accent lighting and fully adjustable color temperature from 2700K to 5000K. A whisper quiet, energy efficient DC motor delivers powerful airflow with six speeds and reversible operation for year round comfort. Designed for everyday comfort, the fan features dimmable lighting, and 1-hour, and 4-hour timer functions, all controlled through the included remote, making this fan a modern and versatile choice for dry indoor spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.