GALVANIZED 5 SOLID SHELF ADD-ON KIT 63in
Mfr # AD63-2472SG-5
Zoro # G416532413
product price: $1,562.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Load Capacity
400-600 lb
Overall Width
24 in
Number of Shelves
5
Color
Galvanized
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-2472SG-5
Zoro #
G416532413
UPC #
651588261330
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
72 in
Overall Depth
63 in
Details
Load Capacity
400-600 lb
Number of Shelves
5
Color
Galvanized
Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Description
Solid Shelving Add-On Kit, 72''W x 24''D x 63''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.