Zoro Homepage

WIRE SECURITY UNIT WITH 2 INTERMEDIATE SHELVES GREEN EPOXY

  • Mfr # 2160-63SECP-2

  • Zoro # G016532936


product price: $2,094.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel
Overall Length
60 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160-63SECP-2
Zoro #
G016532936
UPC #
651588174487
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
21 in
Overall Height
63 in

Details

Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Security Unit

Description

Security Unit, stationary, 60''W x 21''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.