
WIRE SECURITY UNIT WITH 2 INTERMEDIATE SHELVES GREEN EPOXY
Mfr # 2460-63SECP-2
Zoro # G216532965
product price: $2,189.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Epoxy Coated, Green
Overall Width
24 in
Overall Length
60 in
Material
carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2460-63SECP-2
Zoro #
G216532965
UPC #
651588148228
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
60 in
Overall Height
63 in
Details
Number of Shelves
4
Color
Epoxy Coated, Green
Item
Security Unit
Material
carbon Steel
Description
Security Unit, stationary, 60''W x 24''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.