Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Bin System - Complete Wire Package

  • Mfr # WR9-206RD

  • Zoro # G3454282


product price: $774.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
9
Overall Height
74 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-206RD
Zoro #
G3454282
UPC #
651588128015
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
24 in

Details

Number of Shelves
9
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome

Description

Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service, all welded shelf construction is supported with architectural wire trusses to provide 800 lb. capacity per shelf. Bins are available in 4 colors: Blue, Red, Yellow and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.