Chalk Eraser, Moderate Use, For All Chalk Surfaces, 5" x 2" x 1", 3PK
- Mfr # 804526
- Zoro # G323723522
product price:Â
$
25.49
/pk of 3, $8.50/ea
Key Features
Color
Black
Includes
3 Chalk Erasers
Size
5 inL x 2 inW x 1 inH
Gauge Case Material
Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804526
- Zoro #
- G323723522
- UPC #
- 194629160471
- Country of Origin
- China
- Color
- Black
- Includes
- 3 Chalk Erasers
- Gauge Case Material
- Felt
Dimensions
- Size
- 5 inL x 2 inW x 1 inH
Description
Keep your chalkboards clean and clear with this durable Felt Chalk Eraser, designed for quick and efficient chalk removal. Made from six strips of dense felt on a sturdy felt backing, it offers excellent absorption and cleaning power to handle daily classroom or workspace use. Measuring 5" long by 2" wide by 1" high, this compact yet effective eraser is perfect for moderate-use instructional environments, ensuring your blackboard stays ready for the next lesson or presentation. Safe for use on all chalkboard surfaces, it’s a dependable tool every educator or presenter needs. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.