Shop QUICKTRON
See all product information
Create Account
DUPLEX FIBER JUMPER
- Mfr # 810-L12-017
- Zoro # G516395833
product price:Â
$
23.15
/ea
Key Features
End 2 Connection Type
LC Network
Cable Length
16.40 ft
End 1 Connection Type
ST Network
Jacket Material
Polyvinyl Chloride
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-L12-017
- Zoro #
- G516395833
- UPC #
- -
- Country of Origin
- Unknown
- End 2 Connection Type
- LC Network
- End 1 Connection Type
- ST Network
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
Dimensions
- Cable Length
- 16.40 ft
- Core Dimension
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.