DUPLEX FIBER JUMPER
- Mfr # 810-L47-003
- Zoro # G216395829
product price:Â
$
12.99
/ea
Key Features
Clad Dimension
125 µm
Core Dimension
9 µm
Mode
Single Mode
For Use With
Network Device
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-L47-003
- Zoro #
- G216395829
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Single Mode
- For Use With
- Network Device
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.