DUPLEX FIBER JUMPER
- Mfr # 810-LL7-017
- Zoro # G816395823
product price:Â
$
18.15
/ea
Key Features
End 1 Connection Type
LC Network - Male
Mode
Single Mode
Clad Dimension
125 µm
Core Dimension
9 µm
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-LL7-017
- Zoro #
- G816395823
- UPC #
- -
- Country of Origin
- Unknown
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Single Mode
- For Use With
- Network Device
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.