Shop QUICKTRON
See all product information
Create Account
FIBER JUMPER LC/LC 50 MICRON
- Mfr # 852-LL2-006
- Zoro # G616395832
product price:Â
$
14.29
/ea
Key Features
For Use With
Network Device
Mode
Multi Mode
Cable Length
6.56 ft
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852-LL2-006
- Zoro #
- G616395832
- UPC #
- -
- Country of Origin
- Unknown
- For Use With
- Network Device
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.